Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Adhesive Lined Heat Shrink Boot, 1.52 in, Black 245099-000

Adhesive Lined Heat Shrink Boot, 1.52 in, Black (Discontinued)

  • Mfr # 245099-000
  • Zoro # G900951874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
245099-000
Zoro #
G900951874
UPC #
-
Country of Origin
Mexico

Dimensions

Size Code
34

Details

Item
Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.71/0.49 in
Material
Low Fire Hazard Polyolefin
Color
Black
Temp. Range
-30° to 135°C
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
1.52/1.06 in
Emission Features
Halogen-Free
Wire/Cable Sm Branch OD
.71 in, .55 in, .63 in
Number of Branches/Legs
2
Pliancy
Flexible
Molded Part Shape
Y Shape
Fluid/Chemical Resistance
Occasional exposure to fluids
Wire/Cable OD
.87 in, .94 in, .79 in, 1.02 in
Wire/Cable Main Branch OD
.71 in, .63 in, .55 in
Special Requirements
Zerohalogen
Molded Part Type
Transition
Transition Type
Y-Transition
Breakout Angle
22.5
Flammability
Low Fire Hazard
Material Systems Code
100
Material Code
100

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.