Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Boot, 1.52 in, Black 823756-000

Heat Shrink Boot, 1.52 in, Black (Discontinued)

  • Mfr # 823756-000
  • Zoro # G400954719
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
823756-000
Zoro #
G400954719
UPC #
-
Country of Origin
Mexico

Dimensions

Size Code
34

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.71/0.49 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
1.52/1.06 in
Molded Part Shape
Y Shape
Number of Branches/Legs
2
Pliancy
Semi-Rigid
Transition Type
Y-Transition
Wire/Cable Sm Branch OD
.63 in, .71 in, .55 in
Wire/Cable OD
.87 in, .79 in, .94 in, 1.02 in
Molded Part Type
Transition
Material Systems Code
10
Breakout Angle
22.5
Special Requirements
Flame Retarded
Adhesive Type
Adhesive Purchased Separately
Fluid/Chemical Resistance
Occasional exposure to fluids
Material Code
3
Wire/Cable Main Branch OD
.55 in, .63 in, .71 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.