
Adhesive Lined Heat Shrink Boot, 2.19 in, Black (Discontinued)
- Mfr # 152169-000
- Zoro # G400952043
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
152169-000
Zoro #
G400952043
UPC #
-
Country of Origin
Mexico
Dimensions
Size Code
46
Details
Item
Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
1.02/0.50 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
2.19/1.06 in
Transition Type
Y-Transition
Wire/Cable Sm Branch OD
.55 in, .71 in, .71 in, .55 in
Number of Branches/Legs
2
Wire/Cable Main Branch OD
.79 in, .55 in, .71 in, .71 in
Material Code
25
Special Requirements
Flame Retarded
Wire/Cable OD
1.5 in, 1.34 in, 1.42 in, 1.18 in, 1.26 in, 1.1 in
Breakout Angle
22.5
Material Systems Code
25
Molded Part Type
Transition
Fluid/Chemical Resistance
Long-term exposure at elevated temps
Molded Part Shape
Y Shape
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.