Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 382W042-100-0 382W042-100-0

382W042-100-0 (Discontinued)

  • Mfr # 382W042-100-0
  • Zoro # G300952624
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
382W042-100-0
Zoro #
G300952624
UPC #
-
Country of Origin
Mexico

Dimensions

Size Code
42

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.31/0.16 in
Material
Low Fire Hazard Polyolefin
Color
Black
Temp. Range
-30° to 135°C
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
0.79/0.35 in
Molded Part Shape Code
382W
Material Code
100
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature
Flammability
Low Fire Hazard
Material Systems Code
100
Molded Part Shape
Y Shape
Number of Branches/Legs
3
Adhesive Type
Adhesive Purchased Separately
Emission Features
Halogen-Free

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.