Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Boot, 0.79 in, Black 494764-000

Heat Shrink Boot, 0.79 in, Black (Discontinued)

  • Mfr # 494764-000
  • Zoro # G700952415
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
494764-000
Zoro #
G700952415
UPC #
-
Country of Origin
Mexico

Dimensions

Size Code
42

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.31/0.16 in
Material
Low Fire Hazard Polyolefin
Color
Black
Temp. Range
-30° to 135°C
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
0.79/0.35 in
Fluid/Chemical Resistance
Occasional exposure to fluids
Number of Branches/Legs
2
Special Requirements
Zerohalogen
Material Systems Code
100
Wire/Cable Main Branch OD
.71 in, .55 in, .63 in
Emission Features
Halogen-Free
Material Code
100
Wire/Cable Sm Branch OD
.55 in, .63 in, .71 in
Transition Type
Y-Transition
Flammability
Low Fire Hazard
Pliancy
Flexible
Adhesive Type
Adhesive Purchased Separately
Molded Part Type
Transition
Breakout Angle
22.5
Wire/Cable OD
.87 in, 1.02 in, .94 in, .79 in
Molded Part Shape
Y Shape

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.