Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Boot, 1.25/0.55 in, Black, 3-1/2 in 814245-000

Heat Shrink Boot, 1.25/0.55 in, Black, 3-1/2 in (Discontinued)

  • Mfr # 814245-000
  • Zoro # G600953390
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
814245-000
Zoro #
G600953390
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3-1/2 in

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.69/0.18 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
1.25/0.55 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.