Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 44A0221-16-1/6 44A0221-16-1/6

44A0221-16-1/6 (Discontinued)

  • Mfr # 44A0221-16-1/6
  • Zoro # G600952539
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44A0221-16-1/6
Zoro #
G600952539
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wire Size
16 AWG
Outside Dia.
4.11 mm

Details

Item
High Performance Cable
Number of Conductors
2
Insulation Material
Modified Radiation Cross-Linked PVDF
Temp. Rating
-65 to 150°C
Insulated / Uninsulated
Insulated
Wire Material
Tin-Plated Copper
Max. Voltage
1000V AC
Stranding
19 x 29
Cable Type
Spec 44
Color
Blue, Brown

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.