Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 44AM1831-22-MST3-9CS2275 44AM1831-22-MST3-9CS2275

44AM1831-22-MST3-9CS2275 (Discontinued)

  • Mfr # 44AM1831-22-MST3-9CS2275
  • Zoro # G600952638
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44AM1831-22-MST3-9CS2275
Zoro #
G600952638
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size
22 AWG

Details

Wire Material
Tin-Plated Copper
Insulation Material
Modified Radiation Cross-Linked PVDF
Insulated / Uninsulated
Insulated
Max. Voltage
600V AC
Temp. Rating
-65 to 150°C
Cable Type
MIL-DTL-27500

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.