Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Boot, 0.52/0.26 in, Black, 1.82 in 820055-000

Heat Shrink Boot, 0.52/0.26 in, Black, 1.82 in (Discontinued)

  • Mfr # 820055-000
  • Zoro # G500953452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820055-000
Zoro #
G500953452
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.82 in
Size Code
11

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.26/0.14 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
0.52/0.26 in
Fluid/Chemical Resistance
Long-term exposure at elevated temps
Molded Part Shape
One to Three Cables
Adhesive Type
Adhesive Purchased Separately
Wire/Cable OD
.39 in, .35 in, .31 in
Wire/Cable Main Branch OD
.2 in, .16 in, .18 in
Special Requirements
Flame Retarded
Wire/Cable Sm Branch OD
.16 in, .18 in, .2 in
Number of Branches/Legs
3
Material Code
25
Breakout Angle
30
Molded Part Type
Transition
Transition Type
1 to 3 Cables
Material Systems Code
25

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.