This item is Discontinued.

Raychem Heat Shrink Boot, 1.52/0.76 in, Black, Low Fire Hazard Polyolefin, 5.38 in 594623-000

Heat Shrink Boot, 1.52/0.76 in, Black, Low Fire Hazard Polyolefin, 5.38 in (Discontinued)

  • Mfr # 594623-000
  • Zoro # G600953154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
594623-000
Zoro #
G600953154
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5.38 in
Size Code
34

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.74/0.38 in
Material
Low Fire Hazard Polyolefin
Color
Black
Temp. Range
-30° to 135°C
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
1.52/0.76 in
Wire/Cable Main Branch OD
.47 in, .55 in, .43 in
Breakout Angle
30
Flammability
Low Fire Hazard
Special Requirements
Zerohalogen
Adhesive Type
Adhesive Purchased Separately
Fluid/Chemical Resistance
Occasional exposure to fluids
Material Code
100
Emission Features
Halogen-Free
Molded Part Type
Transition
Molded Part Shape
One to Three Cables
Transition Type
1 to 3 Cables
Number of Branches/Legs
3
Pliancy
Flexible
Wire/Cable OD
.94 in, .87 in, 1.02 in, .79 in, 1.1 in, 1.18 in
Wire/Cable Sm Branch OD
.43 in, .55 in, .47 in
Material Systems Code
100

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.