Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Boot, 1.52/0.76 in, Black, 5.38 in 823783-000

Heat Shrink Boot, 1.52/0.76 in, Black, 5.38 in (Discontinued)

  • Mfr # 823783-000
  • Zoro # G800954647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
823783-000
Zoro #
G800954647
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5.38 in

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.74/0.38 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
1.52/0.76 in
Adhesive Type
Adhesive Purchased Separately
Wire/Cable Sm Branch OD
.43 in, .55 in, .47 in
Number of Branches/Legs
3
Special Requirements
Flame Retarded
Wire/Cable Main Branch OD
.43 in, .47 in, .55 in
Breakout Angle
30
Molded Part Type
Transition
Molded Part Shape
One to Three Cables
Fluid/Chemical Resistance
Occasional exposure to fluids
Wire/Cable OD
1.1 in, .79 in, .94 in, 1.18 in, 1.02 in, .87 in
Material Systems Code
10
Pliancy
Semi-Rigid
Transition Type
1 to 3 Cables

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.