This item is Discontinued.

Raychem Heat Shrink Boot, 2.19/1.06 in, Black, 7.56 in 823782-000

Heat Shrink Boot, 2.19/1.06 in, Black, 7.56 in (Discontinued)

  • Mfr # 823782-000
  • Zoro # G900954646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
823782-000
Zoro #
G900954646
UPC #
-
Country of Origin
Mexico

Dimensions

Length
7.56 in

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
1/0.49 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
2.19/1.06 in
Material Systems Code
10
Wire/Cable Sm Branch OD
.71 in, .63 in, .55 in
Transition Type
1 to 3 Cables
Adhesive Type
Adhesive Purchased Separately
Wire/Cable Main Branch OD
.63 in, .55 in, .71 in
Number of Branches/Legs
3
Molded Part Shape
One to Three Cables
Molded Part Type
Transition
Breakout Angle
30
Fluid/Chemical Resistance
Occasional exposure to fluids
Pliancy
Semi-Rigid
Wire/Cable OD
1.18 in, 1.5 in, 1.1 in, 1.57 in, 1.34 in, 1.42 in, 1.26 in
Special Requirements
Flame Retarded

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.