Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Adhesive Lined Heat Shrink Boot, 2.19/1.06 in, Black, 7.56 in 601381-000

Adhesive Lined Heat Shrink Boot, 2.19/1.06 in, Black, 7.56 in (Discontinued)

  • Mfr # 601381-000
  • Zoro # G400952463
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601381-000
Zoro #
G400952463
UPC #
-
Country of Origin
Mexico

Dimensions

Length
7.56 in
Size Code
46

Details

Item
Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
1/0.49 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
2.19/1.06 in
Material Code
4
Wire/Cable Sm Branch OD
.63 in, .55 in, .71 in
Material Systems Code
10
Transition Type
1 to 3 Cables
Pliancy
Flexible
Molded Part Shape
One to Three Cables
Breakout Angle
30
Wire/Cable OD
1.34 in, 1.57 in, 1.5 in, 1.26 in, 1.18 in, 1.42 in, 1.1 in
Molded Part Type
Transition
Special Requirements
Flame Retarded
Fluid/Chemical Resistance
Occasional exposure to fluids
Wire/Cable Main Branch OD
.55 in, .71 in, .63 in
Number of Branches/Legs
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.