Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Boot, 1.35/0.81 in, Black, 5.34 in 462A422-770-0

Heat Shrink Boot, 1.35/0.81 in, Black, 5.34 in (Discontinued)

  • Mfr # 462A422-770-0
  • Zoro # G600952683
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462A422-770-0
Zoro #
G600952683
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5.34 in
Size Code
422

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.45 in
Material
CBRN Fluoropolymer
Color
Black
Temp. Range
-55° to 125°C
Min. Shrink Temp.
150°C
Shrink Tubing I.D. Before Shrinking
1.35/0.81 in
Fluid/Chemical Resistance
Chemical, Biological, Radiological and Nuclear (CBRN)
Adhesive Type
Adhesive Purchased Separately
Material Code
770
Resistant To
Radiation
Molded Part Shape
Y Shape
Material Systems Code
770
Number of Branches/Legs
4
Molded Part Shape Code
462A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.