Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Boot, 1.35/0.81 in, Black, 5.34 in F75667-000

Heat Shrink Boot, 1.35/0.81 in, Black, 5.34 in (Discontinued)

  • Mfr # F75667-000
  • Zoro # G600954465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F75667-000
Zoro #
G600954465
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5.34 in

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.45 in
Material
CBRN Fluoropolymer
Color
Black
Temp. Range
-55° to 125°C
Min. Shrink Temp.
150°C
Shrink Tubing I.D. Before Shrinking
1.35/0.81 in
Molded Part Shape
Slimline, One to Three Cables
Wire/Cable Sm Branch OD
.49 " - .72 in
Adhesive Type
Adhesive Purchased Separately
Resistant To
Radiation
Number of Branches/Legs
4
Breakout Angle
30
Fluid/Chemical Resistance
Chemical Biological Radiological & Nuclear
Wire/Cable Main Branch OD
.49 " - .72 in
Material Systems Code
770
Wire/Cable OD
.49 " - 1.21 in
Molded Part Type
Breakouts/Transitions
Pliancy
Flexible
Transition Type
1 to 3 Cables
Special Requirements
Chemical, Biological, Radiological & Nuclear
Shrink Ratio Type
High

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.