This item is Discontinued.

Raychem 55/0212-8-0 55/0212-8-0

This item is Discontinued.

Raychem

55/0212-8-0 (Discontinued)

Mfr # 55/0212-8-0
Zoro # G400953118
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55/0212-8-0
Zoro #
G400953118
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
8 AWG

Details

Temp. Rating
-65 to 200°C
Insulation Material
Modified Radiation Cross-Linked ETFE Polymer
Wire Material
Silver Plated Copper
Color
Black
Max. Voltage
600V
Insulated / Uninsulated
Insulated
Cable Type
Spec 55

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.