Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 55/1124-26-6/9-9 55/1124-26-6/9-9

55/1124-26-6/9-9 (Discontinued)

  • Mfr # 55/1124-26-6/9-9
  • Zoro # G200953004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55/1124-26-6/9-9
Zoro #
G200953004
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
26 AWG

Details

Max. Voltage
600V AC
Cable Type
Spec 55
Insulation Material
Modified Radiation Cross-Linked ETFE Polymer
Wire Material
Silver Plated Copper
Insulated / Uninsulated
Insulated
Temp. Rating
-65 to 200°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.