Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 55/9953-22-9/9(LAT3) 55/9953-22-9/9(LAT3)

55/9953-22-9/9(LAT3) (Discontinued)

  • Mfr # 55/9953-22-9/9(LAT3)
  • Zoro # G400953248
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55/9953-22-9/9(LAT3)
Zoro #
G400953248
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
22 AWG

Details

Wire Material
Silver Plated Copper
Temp. Rating
-65 to 200°C
Insulated / Uninsulated
Insulated
Insulation Material
Radiation-Crosslinked Modified Fluoropolymer
Cable Type
Spec 55
Max. Voltage
600V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.