Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 55M0424-26-3/5 55M0424-26-3/5

55M0424-26-3/5 (Discontinued)

  • Mfr # 55M0424-26-3/5
  • Zoro # G300952815
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55M0424-26-3/5
Zoro #
G300952815
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wire Size
26 AWG

Details

Insulated / Uninsulated
Insulated
Max. Voltage
450V AC
Cable Type
Spec 55
Wire Material
Silver Plated Copper
Temp. Rating
-65 to 200°C
Insulation Material
Modified Radiation Cross-Linked ETFE Polymer
Color
White

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.