Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 55PC0124-26-6/9 A25354-000

55PC0124-26-6/9 (Discontinued)

  • Mfr # A25354-000
  • Zoro # G500953094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A25354-000
Zoro #
G500953094
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
26 AWG
Outside Dia.
1.63 mm

Details

Item
High Performance Cable
Insulation Material
Radiation-Crosslinked Modified ETFE
Cable Type
Spec 55PC
Max. Voltage
600V AC
Temp. Rating
-85 to 392°F
Insulated / Uninsulated
Insulated
Color
Blue, White
Stranding
19 x 38
Wire Material
Silver Plated Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.