Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Adhesive Lined Heat Shrink Boot, 0.76 in, Black 879325-000

Adhesive Lined Heat Shrink Boot, 0.76 in, Black (Discontinued)

  • Mfr # 879325-000
  • Zoro # G400954122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
879325-000
Zoro #
G400954122
UPC #
-
Country of Origin
Mexico

Dimensions

Size Code
22

Details

Item
Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.38/0.21 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
0.76/0.37 in
Molded Part Type
Transition
Fluid/Chemical Resistance
Long-term exposure at elevated temps
Special Requirements
Flame Retarded
Wire/Cable OD
.55 in, .47 in, .43 in
Wire/Cable Main Branch OD
.28 in, .31 in, .24 in
Transition Type
1 to 4 Cables
Material Code
25
Molded Part Shape
One to Four Cables
Number of Branches/Legs
4
Material Systems Code
25
Breakout Angle
45
Wire/Cable Sm Branch OD
.28 in, .31 in, .24 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.