Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 562A032-4-0 562A032-4-0

562A032-4-0 (Discontinued)

  • Mfr # 562A032-4-0
  • Zoro # G700953177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
562A032-4-0
Zoro #
G700953177
UPC #
-
Country of Origin
Mexico

Dimensions

Size Code
32

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.38/0.27 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
0.76/0.52 in
Fluid/Chemical Resistance
Occasional exposure to fluids
Material Code
4
Adhesive Type
Adhesive Purchased Separately
Molded Part Shape
Y Shape
Molded Part Shape Code
562A
Material Systems Code
10
Number of Branches/Legs
5

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.