Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Boot, 0.76 in, Black 823786-000

Heat Shrink Boot, 0.76 in, Black (Discontinued)

  • Mfr # 823786-000
  • Zoro # G400954627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
823786-000
Zoro #
G400954627
UPC #
-
Country of Origin
Mexico

Dimensions

Size Code
32

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.38/0.27 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
0.76/0.52 in
Special Requirements
Flame Retarded
Wire/Cable OD
.47 in, .55 in, .43 in
Molded Part Type
Transition
Molded Part Shape
One to Four Cables
Pliancy
Flexible
Number of Branches/Legs
4
Adhesive Type
Adhesive Purchased Separately
Transition Type
1 to 4 Cables
Breakout Angle
45
Material Code
4
Material Systems Code
10
Fluid/Chemical Resistance
Occasional exposure to fluids
Wire/Cable Main Branch OD
.35 in, .31 in, .39 in
Wire/Cable Sm Branch OD
.35 in, .39 in, .31 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.