Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Boot, 1.52 in, Black 820169-000

Heat Shrink Boot, 1.52 in, Black (Discontinued)

  • Mfr # 820169-000
  • Zoro # G000953884
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
820169-000
Zoro #
G000953884
UPC #
-
Country of Origin
Mexico

Dimensions

Size Code
54

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.73/0.38 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
1.52/0.76 in
Material Systems Code
25
Number of Branches/Legs
4
Adhesive Type
Adhesive Purchased Separately
Fluid/Chemical Resistance
Long-term exposure at elevated temps
Special Requirements
Flame Retarded
Material Code
25
Breakout Angle
45
Wire/Cable Sm Branch OD
.55 in, .43 in, .47 in
Molded Part Type
Transition
Molded Part Shape
One to Four Cables
Wire/Cable OD
1.1 in, 1.02 in, .94 in, .87 in, .79 in
Transition Type
1 to 4 Cables
Wire/Cable Main Branch OD
.47 in, .55 in, .43 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.