
Adhesive Lined Heat Shrink Boot, 1.52 in, Black (Discontinued)
- Mfr # 571833-000
- Zoro # G800952735
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571833-000
Zoro #
G800952735
UPC #
-
Country of Origin
Mexico
Dimensions
Size Code
54
Details
Item
Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.73/0.38 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
1.52/0.76 in
Molded Part Type
Transition
Breakout Angle
45
Molded Part Shape
One to Four Cables
Number of Branches/Legs
4
Wire/Cable Main Branch OD
.55 in, .43 in, .47 in
Wire/Cable OD
.79 in, 1.1 in, 1.02 in, .87 in, .94 in
Transition Type
1 to 4 Cables
Wire/Cable Sm Branch OD
.47 in, .55 in, .43 in
Fluid/Chemical Resistance
Long-term exposure at elevated temps
Special Requirements
Flame Retarded
Material Systems Code
25
Material Code
25
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.