This item is Discontinued.

Raychem 808740-000 201M730-19C

This item is Discontinued.

Raychem

808740-000 (Discontinued)

Mfr # 201M730-19C
Zoro # G900951812
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
201M730-19C
Zoro #
G900951812
UPC #
-
Country of Origin
Unknown

Details

Backshell Material
Aluminum Alloy
Operating Temperature Range
-65 “ 200 °C[-85 “ 392 °F]
Connector & Contact Terminates To
Wire & Cable
Adapter Plating Material
Electroless Nickel
Adapter Angle
Straight
Connector System
Cable-to-Cable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.