Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Wire, 53.5 sqmm, 1 C, White, 50 ft 573059-000

Wire, 53.5 sqmm, 1 C, White, 50 ft (Discontinued)

  • Mfr # 573059-000
  • Zoro # G500952967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
573059-000
Zoro #
G500952967
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
53.5 sqmm
Outside Dia.
0.516 in
Length
50 ft

Details

Item
Wire
Jacket Color
White
Number of Conductors
1
Insulated / Uninsulated
Insulated
Insulation Material
Radiation-Crosslinked Modified Flexible ETFE
Stranding
2660 x 34
Temp. Rating
-65 to 150°C
Max. Voltage
600V AC
Color
White
Wire Material
Tin-Plated Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.