
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82A0111-0-9
Zoro #
G000954713
UPC #
-
Country of Origin
United States
Dimensions
Length
50 ft
Wire Size
53.5 sqmm
Details
Item
Wire
Jacket Color
White
Number of Conductors
1
Color
White
Stranding
2660 x 34
Temp. Rating
-65 to 150°C
Wire Material
Tin-Plated Copper
Insulation Material
Radiation-Crosslinked Modified Flexible ETFE
Max. Voltage
600V AC
Insulated / Uninsulated
Insulated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.