Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Multi-Conductor Cable, 10 AWG, 2 C, White, Stranded, 600V 015711-000

Multi-Conductor Cable, 10 AWG, 2 C, White, Stranded, 600V (Discontinued)

  • Mfr # 015711-000
  • Zoro # G500951823
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
015711-000
Zoro #
G500951823
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
10 AWG
Outside Dia.
0.364 in

Details

Item
Multi-Conductor Cable
Number of Conductors
2
Conductor Design
Stranded
Jacket Color
White
Voltage
600V
Conductor Material
Copper
Stranding
665 x 38
Shielding Material
Spiral Tin Coated Copper
Shielded
Shielded
Temp. Rating
-65 to 150°C
Shielding
Braid

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.