Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 99M0111-24-61 99M0111-24-61

99M0111-24-61 (Discontinued)

  • Mfr # 99M0111-24-61
  • Zoro # G100953630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99M0111-24-61
Zoro #
G100953630
UPC #
-
Country of Origin
United Kingdom

Details

Insulation Material
Radiation-Crosslinked Modified Polyester
Wire Material
Tin-Plated Copper
Insulated / Uninsulated
Insulated
Temp. Rating
-55 to 120°C
Cable Type
Spec 99M
Max. Voltage
750V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.