Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 99M1141-20-0/0/4/4-0 99M1141-20-0/0/4/4-0

99M1141-20-0/0/4/4-0 (Discontinued)

  • Mfr # 99M1141-20-0/0/4/4-0
  • Zoro # G800953459
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99M1141-20-0/0/4/4-0
Zoro #
G800953459
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wire Size
20 AWG

Details

Max. Voltage
750V AC
Wire Material
Tin-Plated Copper
Insulation Material
Radiation-Crosslinked Modified Polyester
Insulated / Uninsulated
Insulated
Cable Type
Spec 99M
Temp. Rating
-55 to 120°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.