Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem ACW0219-0.50-9(NS) ACW0219-0.50-9(NS)

ACW0219-0.50-9(NS) (Discontinued)

  • Mfr # ACW0219-0.50-9(NS)
  • Zoro # G000954461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACW0219-0.50-9(NS)
Zoro #
G000954461
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wire Size
0.5 sqmm
Nominal Outside Dia.
1.5 mm

Details

Wire Material
Bare Copper
Max. Voltage
50V AC
Temp. Rating
-40 to 150°C
Color
White

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.