
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8535623001
Zoro #
G600953598
UPC #
-
Country of Origin
United Kingdom
Dimensions
Outside Dia.
1.8 mm
Details
Item
Portable Cord
Jacket Color
Red
Voltage
50V AC
Conductor Material
Copper
Temp. Rating
-40 to 150°C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.