Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Adhesive Lined Heat Shrink Boot, 0.79 in, Black E34762-000

Adhesive Lined Heat Shrink Boot, 0.79 in, Black (Discontinued)

  • Mfr # E34762-000
  • Zoro # G000953297
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E34762-000
Zoro #
G000953297
UPC #
-
Country of Origin
Mexico

Dimensions

Size Code
42

Details

Item
Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.31/0.16 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
0.79/0.35 in
Number of Branches/Legs
2
Transition Type
Y-Transition
Wire/Cable Sm Branch OD
.71 in, .63 in, .79 in, .63 in
Wire/Cable OD
1.42 in, 1.34 in, 1.18 in, 1.1 in, 1.26 in, 1.5 in
Wire/Cable Main Branch OD
.63 in, .79 in, .63 in, .79 in
Material Systems Code
10
Material Code
3
Breakout Angle
22.5
Molded Part Shape
Y Shape
Pliancy
Semi-Rigid
Special Requirements
Flame Retarded
Fluid/Chemical Resistance
Occasional exposure to fluids
Molded Part Type
Transition

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.