This item is Discontinued.

Raychem Adhesive Lined Heat Shrink Boot, Dual Wall, 2.1:1 I.D. Shrink Ratio, Black, 4.77 in 515697-000

Adhesive Lined Heat Shrink Boot, Dual Wall, 2.1:1 I.D. Shrink Ratio, Black, 4.77 in (Discontinued)

  • Mfr # 515697-000
  • Zoro # G305917574
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
515697-000
Zoro #
G305917574
UPC #
-
Country of Origin
Mexico

Dimensions

Length
4.77 in
Cable Diameter Range
.52 " - 1.07 in

Details

Item
Adhesive Lined Heat Shrink Boot
Shrink Ratio
2.1:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.52/0.30 in
Material
Chemical-Resistant Fluoroelastomer
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
1.07/0.82 in
Approved Standards
SC-X-15112
Material Systems Code
20
Molded Part Type
Molded Boot

Description

Heat Shrink Boot, Dual Wall, Fluoroelastomer, Adhesive, 27.2 Id Before Shrink, 2.2:1 Shrink Ratio, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.