This item is Discontinued.

Raychem Adhesive Lined Heat Shrink Lipped Boot, 1.18 in, Black, 2.17 in 202K132-25/86-0

Adhesive Lined Heat Shrink Lipped Boot, 1.18 in, Black, 2.17 in (Discontinued)

  • Mfr # 202K132-25/86-0
  • Zoro # G005917577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
202K132-25/86-0
Zoro #
G005917577
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2.17 in
Cable Diameter Range
5.9 " - 14 mm[5.9 " - 15 in]
Wire/Cable Outside Diameter
.276 in,.3 in,.31 in,.35 in,.39 in,.43 in,.433 in,.47 in,10 mm,11 mm,12 mm,7 mm,8 mm,9 mm

Details

Item
Adhesive Lined Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
0.56/0.23 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
1.18 in
Material Systems Code
25
Approved Standards
BS-G-198-5-DE,DEF Std 59-97 Issue 3 Type DE,IEC 62329-3-102,MIS-34867
Material Code
25
Molded Part Shape
Straight
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature
Molded Part Shape Code
202

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.