This item is Discontinued.

Raychem Adhesive Lined Heat Shrink Lipped Boot, 1.68 in, Black, 4.08 in 202D163-4/86-0

Adhesive Lined Heat Shrink Lipped Boot, 1.68 in, Black, 4.08 in (Discontinued)

  • Mfr # 202D163-4/86-0
  • Zoro # G305917444
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202D163-4/86-0
Zoro #
G305917444
UPC #
-
Country of Origin
Mexico

Dimensions

Length
4.08 in
Wire/Cable Outside Diameter
.43 in,.433 in,.47 in,.55 in,.63 in,.7 in,.71 in,.787 in,11 mm,12 mm,14 mm,16 mm,18 mm,20 mm
Cable Diameter Range
9.9 " - 22.1 mm[.39 " - .87 in]

Details

Item
Adhesive Lined Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
1.11/0.39 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
1.68 in
Material Systems Code
10
Molded Part Shape
Straight
Approved Standards
SAE AS I 81765/1, Type II,UL 224, File E85381
Fluid/Chemical Resistance
Occasional exposure to fluids
Material Code
4
Molded Part Shape Code
202

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.