This item is Discontinued.

Raychem Adhesive Lined Heat Shrink Lipped Boot, 1.68 in, Black, 4.08 in 563215-000

Adhesive Lined Heat Shrink Lipped Boot, 1.68 in, Black, 4.08 in (Discontinued)

  • Mfr # 563215-000
  • Zoro # G505917565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
563215-000
Zoro #
G505917565
UPC #
-
Country of Origin
Mexico

Dimensions

Length
4.08 in
Cable Diameter Range
.39 " - .87 in
Entry Size (Solid or Fixed Adapter)
10 " - 12
Wire/Cable Outside Diameter
.63 in, .47 in, .55 in, .71 in, .787 in, .43 in, .7 in, .433 in
Entry Size (Spin Coupling Adapter)
16 " - 18

Details

Item
Adhesive Lined Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
1.11/0.39 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
1.68 in
Molded Part Type
Molded Boot
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids
Material Systems Code
10
Approved Standards
UL 224, File E85381, SAE AS I 81765/1, Type II

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.