This item is Discontinued.

Raychem Adhesive Lined Heat Shrink Tube, 1.9:1 I.D. Shrink Ratio, Black, 2.40 in 362A114-25/225-0

This item is Discontinued.

Raychem

Adhesive Lined Heat Shrink Tube, 1.9:1 I.D. Shrink Ratio, Black, 2.40 in (Discontinued)

Mfr # 362A114-25/225-0
Zoro # G505917404
Country of Origin Mexico
Category Shrink Tubing
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
362A114-25/225-0
Zoro #
G505917404
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2.40 in
Size Code
114

Details

Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
1.9:1
Shrink Tubing I.D. After Shrinking
0.74/0.21 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
1.4/0.40 in
Molded Part Shape
Y Shape
Material Code
25
Number of Branches/Legs
3
Material Systems Code
25
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature
Molded Part Shape Code
362A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.