This item is Discontinued.

Raychem Adhesive Lined Heat Shrink Tube, 2:1 I.D. Shrink Ratio, 0.52/0.26 in, Black 382A012-4/42-0

This item is Discontinued.

Raychem

Adhesive Lined Heat Shrink Tube, 2:1 I.D. Shrink Ratio, 0.52/0.26 in, Black (Discontinued)

Mfr # 382A012-4/42-0
Zoro # G005917591
Country of Origin Mexico
Category Shrink Tubing
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
382A012-4/42-0
Zoro #
G005917591
UPC #
-
Country of Origin
Mexico

Dimensions

Size Code
12

Details

Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
2:1
Shrink Tubing I.D. After Shrinking
0.24/0.13 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
0.52/0.26 in
Number of Branches/Legs
3
Material Systems Code
10
Molded Part Shape Code
382A
Fluid/Chemical Resistance
Occasional exposure to fluids
Molded Part Shape
Y Shape
Material Code
4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.