This item is Discontinued.

Raychem Adhesive Lined Heat Shrink Tube, 2:1 I.D. Shrink Ratio, Black, 3.18 in 301A511-51/164-0

Adhesive Lined Heat Shrink Tube, 2:1 I.D. Shrink Ratio, Black, 3.18 in (Discontinued)

  • Mfr # 301A511-51/164-0
  • Zoro # G905917509
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301A511-51/164-0
Zoro #
G905917509
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.18 in
Size Code
511

Details

Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
2:1
Shrink Tubing I.D. After Shrinking
0.26 in
Material
Elastomeric Polymer Blend
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
0.78/0.52 in
Molded Part Shape Code
301A
Molded Part Shape
T Shape
Material Systems Code
20
Material Code
51
Number of Branches/Legs
3
Fluid/Chemical Resistance
Suitable for long term fluid immersion & elevated temperatures including fuel
Resistant To
Fluids

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.