This item is Discontinued.

Raychem Adhesive Lined Heat Shrink Tube, 2.1:1 I.D. Shrink Ratio, Black, 4.24 in 322A134-25/225-0

This item is Discontinued.

Raychem

Adhesive Lined Heat Shrink Tube, 2.1:1 I.D. Shrink Ratio, Black, 4.24 in (Discontinued)

Mfr # 322A134-25/225-0
Zoro # G905917592
Country of Origin Mexico
Category Shrink Tubing
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
322A134-25/225-0
Zoro #
G905917592
UPC #
-
Country of Origin
Mexico

Dimensions

Length
4.24 in
Size Code
134

Details

Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
2.1:1
Shrink Tubing I.D. After Shrinking
0.50/0.23 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
1.06/0.52 in
Number of Branches/Legs
3
Molded Part Shape
T Shape
Molded Part Shape Code
322A
Material Code
25
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature
Material Systems Code
25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.