Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, Dual Wall, 2.5:1 I.D. Shrink Ratio, Black, 2.36 in CJ0040-000

Heat Shrink Tube, Dual Wall, 2.5:1 I.D. Shrink Ratio, Black, 2.36 in (Discontinued)

  • Mfr # CJ0040-000
  • Zoro # G405918013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJ0040-000
Zoro #
G405918013
UPC #
-
Country of Origin
United States

Dimensions

Length
2.36 in
Recovered Wall Thickness (Nominal)
.0391 in

Details

Item
Heat Shrink Tube
Shrink Ratio
2.5:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.29 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-40° to 80°C
Min. Shrink Temp.
115°C
Shrink Tubing I.D. Before Shrinking
0.748 in
Fluid Resistance
Immersion Protection
Fluid Type
Unleaded Gasoline
Flexibility
Semi-Flexible
Resistant To
Fluids, Mechanical Damage, Impact
Flammability
Non-Flame-Retardant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.