Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, Dual Wall, 0.059 in, Black, 1.575 in CW3834-000

Heat Shrink Tube, Dual Wall, 0.059 in, Black, 1.575 in (Discontinued)

  • Mfr # CW3834-000
  • Zoro # G005917751
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW3834-000
Zoro #
G005917751
UPC #
-
Country of Origin
United States

Dimensions

Length
1.575 in
Recovered Wall Thickness (Nominal)
.056 in

Details

Item
Heat Shrink Tube
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.291 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-40° to 80°C
Min. Shrink Temp.
115°C
Shrink Tubing I.D. Before Shrinking
0.059 in
Flammability
Non-Flame-Retardant
Fluid Resistance
Immersion Protection
Resistant To
Fluids, Mechanical Damage, Impact
Fluid Type
Unleaded Gasoline
Flexibility
Semi-Flexible

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.