Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Raychem ARINC 801  38999 STYLE  SIZE 15-06 MC8010-F-15-06PN

ARINC 801 38999 STYLE SIZE 15-06 (Discontinued)

  • Mfr # MC8010-F-15-06PN
  • Zoro # G500953643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC8010-F-15-06PN
Zoro #
G500953643
UPC #
-
Country of Origin
Mexico

Details

Item
Wire Connector
Connection Material
Copper
Material
Aluminum
Finish
Nickel Plated
Series
ARINC 801
Number of Contacts
6

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.