Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, Dual Wall, Medium Wall, 2:1 I.D. Shrink Ratio, Black, 1.575 in AT099-18

Heat Shrink Tube, Dual Wall, Medium Wall, 2:1 I.D. Shrink Ratio, Black, 1.575 in (Discontinued)

  • Mfr # AT099-18
  • Zoro # G200954230
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT099-18
Zoro #
G200954230
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.575 in

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Dual Wall, Medium Wall
Shrink Tubing I.D. After Shrinking
0.126 in
Material
Cross-Linked Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
175°C
Shrink Tubing I.D. Before Shrinking
0.315 in
Lining Type
Adhesive
Pliancy
Flexible
Flammability
Flame-Retardant
Fluid Resistance
Aviation Fuel,Brake Fluid,Diesel Fuel,Hydraulic Fluid,Lubricating Oil,Water
Resistance Properties
Splash Protection
Material Systems Code
25
High Temperature Compatible
Yes
Resistant To
Abrasion,Fluids,Mechanical Damage
Material Systems
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.