Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, Dual Wall, 3:1 I.D. Shrink Ratio, Clear, 48.031 in, 0.945 in I.D. Before Shrinking 4155462009

Heat Shrink Tube, Dual Wall, 3:1 I.D. Shrink Ratio, Clear, 48.031 in, 0.945 in I.D. Before Shrinking (Discontinued)

  • Mfr # 4155462009
  • Zoro # G000953129
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4155462009
Zoro #
G000953129
UPC #
-
Country of Origin
Switzerland

Dimensions

Length
48.031 in
Recovered Wall Thickness (Nominal)
.1 in
Recovered Wall Thickness (Tolerance)
.022 in

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.315 in
Material
Irradiated Modified Polyolefin
Color
Clear
Temp. Range
-55° to 110°C
Min. Shrink Temp.
80°C
Shrink Tubing I.D. Before Shrinking
0.945 in
Fluid Resistance
Moisture, Spray Protection, Splash Protection
Fluid Type
Hydraulic Fluid, Diesel Fuel, Water, Lubricating Oil, De-Icing Fluid
Flexibility
Semi-Flexible
Resistant To
Mechanical Damage, Strain, Fluids
Voltage (Max)
.6 kV
Flammability
Non-Flame-Retardant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.