Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, Dual Wall, 3:1 I.D. Shrink Ratio, Clear, 48.031 in, 0.94 in I.D. Before Shrinking ATUM-24/8-X-STK

Heat Shrink Tube, Dual Wall, 3:1 I.D. Shrink Ratio, Clear, 48.031 in, 0.94 in I.D. Before Shrinking (Discontinued)

  • Mfr # ATUM-24/8-X-STK
  • Zoro # G700954402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATUM-24/8-X-STK
Zoro #
G700954402
UPC #
-
Country of Origin
Switzerland

Dimensions

Length
48.031 in
Recovered Wall Thickness (Nominal)
2.54 mm[.1 in]
Recovered Wall Thickness (Tolerance)
.55 mm[.022 in]

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.315 in
Material
Irradiated Modified Polyolefin
Color
Clear
Temp. Range
-55° to 110°C
Min. Shrink Temp.
80°C
Shrink Tubing I.D. Before Shrinking
0.94 in
Fluid Type
De-Icing Fluid,Diesel Fuel,Hydraulic Fluid,Lubricating Oil,Water
Voltage (Max)
.6 kV
Resistant To
Fluids,Mechanical Damage,Strain
Flexibility
Semi-Flexible
Flammability
Non-Flame-Retardant
Fluid Resistance
Moisture,Splash Protection,Spray Protection

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.