Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, Dual Wall, 4:1 I.D. Shrink Ratio, Black, 48.03 in ATUM-8/2-0-STK

Heat Shrink Tube, Dual Wall, 4:1 I.D. Shrink Ratio, Black, 48.03 in (Discontinued)

  • Mfr # ATUM-8/2-0-STK
  • Zoro # G100954309
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATUM-8/2-0-STK
Zoro #
G100954309
UPC #
-
Country of Origin
Czechia

Dimensions

Length
48.03 in

Details

Item
Heat Shrink Tube
Shrink Ratio
4:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.079 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-55° to 110°C
Min. Shrink Temp.
80°C
Shrink Tubing I.D. Before Shrinking
0.315 in
Replacement Part
NB11802001

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.