Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Boot, Blue, White, 1.26 in B-020-22-N

Heat Shrink Boot, Blue, White, 1.26 in (Discontinued)

  • Mfr # B-020-22-N
  • Zoro # G700954525
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-020-22-N
Zoro #
G700954525
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.26 in
Overall Length
1.26 in
Conductor Outside Diameter
.3 " - 2.8 mm[.012 " - .11 in]
Jacket Outside Diameter
6.3 mm[.25 in]
Shield Outside Diameter (Max)
.18 in
Dielectric Outside Diameter
4.3 mm[.169 in]
Use With Wire Size
22 AWG

Details

Item
Heat Shrink Boot
Insulation Color
Blue, White
Color
Blue, White
Temp. Range
150° C
Termination Method
Solder
Resistance Properties
Splash Protection
Applies To
Coaxial Cable
Lead Plating Material
Tin
Lead Stranding
Stranded
Cable Shield Material
Silver,Tin
Wire Range
22 AWG

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.